LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

UNDERSEAL BLACK 1 L

892.072 - UNSPSC 23153800
0892072 083 1
UNDERSEAL BLACK 1 L UNDERSEAL BLACK 1 L
UNDERSEAL BLACK 1 L

Delivery

In stock delivery from our warehouses.

Sprayable permanent protection against corrosion and stone penetration. Made from bitumenrubber- resin

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 2:11 AM.

13 pieces in stock at Mississauga, ON as of 2:11 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 1 L
Colour Black
Shelf Life 2 years
EAN 4045989597154

Features

Remains flexible
Water and salt-resistant
High temperature resistance
If applied onto vertical surfaces in layers of 2-3 mm, it does not drip or sag
2 year shelf life
Cannot be painted over

Customers Also Viewed

Is Often Bought With

You Might Also Like